Kichler Marilyn 1 Light Polished Nickel


£259.99 Inc VAT (20%)

See 2 Product Variants
£259.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Maximum Wattage:
60 W
IP Rating:
IP20
Lamp Type:
E27
Finish:
Polished Nickel
Number of Lights:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome