Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
LED Picture Wall Light Satin Silver
By Netlighting
See all variants from
£134.99
Inc VAT (20%)
Up to 3.5% off
See all variants from
£134.99
Description unavailable
Feature Attributes
Switched:
Yes
Material:
Metal
Product Type:
Picture Wall Light
Finish:
Satin Silver
Projection:
19 cm
IP Rating:
IP20
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome