Merola Contemporary Designer Crystal LED Lights


£109.99 Inc VAT (20%)

See all variants from £109.99


Description unavailable

Feature Attributes

Lamp Type:
E27
Dimmable:
Yes
IP Rating:
IP44
Colour:
Chrome
Bulb Included:
No
Maximum Wattage:
10 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome