Rio Reading Wall Lights


£149.99 Inc VAT (20%)

See 2 Product Variants
£149.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP20
Weight:
0.5 kg
Depth:
21 cm
Maximum Wattage:
4.2 W
Width:
18 cm
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome