School House 1 Light Wall Light Satin Silver, White IP44, E27 | Description: The 1 light wall light with white opal glass and classic satin silver finish, can be height adjusted and is covertible to a flush fitting. With its simple and elegant design, it adds a lovely finish to any room. And a touch of beautiful design to your home with this eye catching timeless fitting. | Features: Finish: Satin Silver, Material: Steel, IP Rating: IP44, Height (cm) : 22.5, Width (cm) : 17, Projection (cm) : 22, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40W, Class: 1 (Earthed) , Bulb Included: No