SEARCHLIGHT EU - Led Gold Wall Light 18W. Ip44 | Features: Finish: Clear, Gold, White | Material: Steel | Material: Glass | IP Rating: IP44 | Max Height (cm) : 8.5 | Width (cm) : 43 | Projection (cm) : 13.5 | Shade Finish: Gold | Shade Finish: White | Shade Finish: Clear | Shade Diameter (cm) : 7.3 | No. of Lights: 1 | Lamp Type: INTEGRATED LED | Dimmable: Yes | Wattage (max) : 18W | Bulb Included: No | Kelvin: 2700K (Very warm white) | Lumens: 168 | Number of Lights: 1 & 2 Light | Colour: Gold: 23: 1