Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Seymour Classic Switched Wall Lamp with Adjustable Reading Light Cream Shade
By Netlighting
See all variants from
£219.99
Inc VAT (20%)
See all variants from
£219.99
Description unavailable
Feature Attributes
Number of Lights:
1
Width:
23.0 cm
Height:
60.0 cm
Colour Temperature:
3000K
Lamp Type:
Integrated LED
Product Type:
Wall Lamp
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome