Sphere Integrated LED Wall Lamp Polished Chrome


£219.99 Inc VAT (20%)

See all variants from £219.99


Description unavailable

Feature Attributes

Class:
Class 1
Bulb Included:
Yes
IP Rating:
IP20
Product Type:
Wall Lamp
Lamp Type:
LED
Material:
Metal
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome