Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Suau Integrated LED Reading Light Wall Bronze, 3000K
By Netlighting
See all variants from
£199.99
Inc VAT (20%)
See all variants from
£199.99
Description unavailable
Feature Attributes
Length:
9.5 cm
Colour:
Bronze
Colour Temperature:
3000K
Width:
14 cm
Height:
17 cm
Lumens:
140lm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome