Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Verity 1 Light Wall Polished Glass Shade, G9
By Netlighting
See all variants from
£329.99
Inc VAT (20%)
See all variants from
£329.99
Description unavailable
Feature Attributes
Height:
50.6 cm
Product Type:
Wall Light
Maximum Wattage:
3.5
Number of Lights:
1
Width:
12.6 cm
Colour Temperature:
3000
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome