Welles Flush Wall Uplighter Brushed Aged Brass Plate White Glass 1x E27 | Description: The Welles wall light has a brushed aged brass finish complete with a white painted glass shade which has a faint line pattern. Other finishes and matching items are also available all of which are suitable for use with LED lamps and are dimmable. | Features: Finish: Brushed Aged Brass Plate White Glass Material: Glass & Steel IP Rating: IP20 Height: 13cm Width: 30cm Projection: 15cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Dimmable: Yes Wattage: 10W