Zolon LED Bathroom Wall Lights with Chrome Finish


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

Finish:
Chrome
Height:
12.7 cm
IP Rating:
IP44
Lamp Type:
LED
Material:
Metal
Projection:
10 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome