Zulu Bathroom Down Light LED Wall Lights with Opal Glass Diffuser


£139.99 Inc VAT (20%)

See 2 Product Variants
£139.99

Description


Description unavailable

Feature Attributes

Number of Lights:
1
Bulb Included:
Yes
IP Rating:
IP44
Product Type:
Bathroom Down Light
Height:
4.7 cm
Colour Temperature:
3000K
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome