0
1
2
3
4
5
6

Big Larry 3 - 600 Lumens Work Light

Order Code: ZT5515754S

£15.59 Inc VAT (20%)


Description

BIG Larry is back and brighter than ever! The new and improved BIG Larry outputs 600 lumens with the C•O•B work light and 220 lumens from the top light. The red C•O•B light is perfect for distress signaling or roadside emergencies. The steel clip and magnetic base provide convenient hands-free lighting options. LIGHT • Flashlight (220 lumens): 8 hours / 82 meters • Work Light (600 lumens): 2.5 hours / 33 meters • Red (40 lumens): 20 hours / 7 meters • Red Strobe (40 lumens): 40 hours / 7 meters DESIGN • Dimming + Power Memory Recall • Direct-to-Red • Anodized aircraft-grade aluminum • Water and impact-resistant (IPX4) • Steel pocket clip with hanging hole • Powerful magnetic base OPERATION • Front-positioned ON/OFF button (hold to dim) BATTERIES • Powered by 3 AA batteries (included) SPECS • Height: 198mm • Width: 24mm • Diameter: 31mm • Weight: 204g

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome