0
1
2
3
4
5
6

Big Larry Pro+ Rechargeable

Order Code: ZT5515863S

£30.99 Inc VAT (20%)


Description

BIG Larry PRO is back, brighter than ever! The new and improved BIG Larry PRO+ outputs 600 lumens with the C•O•B work light and 220 lumens from the top light. Fully USB-C rechargeable and IPX7 waterproof; say hello to your new go-to NEBO work light! The red C•O•B light is perfect for distress signalling or roadside emergencies. The steel clip and magnetic base provide convenient hands-free lighting options. LIGHT FLASHLIGHT High (220 lumens): 11 hours / 82 meters Low (60 lumens): 24 hours / 50 meters C•O•B WORK LIGHT White High (600 lumens): 4.5 hours / 33 meters White Low (150 lumens): 14.5 hours / 18 meters Red High (40 lumens): 8 hours / 7 meters Red Low (12 lumens): 32 hours / 1 meters Red Strobe (40 lumens): 24 hours / 7 meters DESIGN USB-C Rechargeable Water and impact-resistant (IPX7) Dimming + Power Memory Recall Direct-to-Red Ergonomic non-slip grip Anodised aircraft-grade aluminium Steel pocket clip with hanging hole Powerful magnetic base BATTERY INFORMATION Powered by 1xLi-Ion 18650 3.7v 2200mAh rechargeable battery (included) SPECS • Height: 197mm • Width: 25mm • Diameter: 32mm • Weight: 191g • Colour Temperature (Kelvin) / Wavelength: 6500-7500 K

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome