Rechargeable 360 Inspection Lights


£53.99 Inc VAT (20%)

See all variants from £53.99

Description

Unique and innovative 360 swivel and tilt function enables the light source to be positioned in any direction. Super bright 10W SMD LED light produces 1000 lumens and a smaller 4W SMD LED which produces 400 lumens. Includes an additional high power 4W LED directional torch. Features a swivel hook and rubber covered magnet which allow hands-free operation. Rechargeable high quality 3.7V 2600mAh Lithium-ion battery. LED charge indicator - flash green for charging and continuous green for fully charged. Inspection arm can be folded 270. High-impact IK07 Rated. Charges via a USB Type-C cable (Supplied) .

Feature Attributes

LED Type:
10W + 2 x 4W SMD
Battery:
3.7V 2.6Ah Li-ion
Length:
205 mm
IP Rating:
IP54
Weight:
0.27 kg
Charging Time:
2.5 hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome