The Tango™ features 2 high-power light sources, a 250 lumen spot light and 750 lumen C•O•B work light. The Tango™ is fully rechargeable and also serves as a power bank for your USB powered devices. A seven position 180º rotating arm functions as a hanging hook, carry handle, or a kickstand. Best of all, use Turbo Mode to combine the spot light and work light for 1,000 lumens of intense illumination. After all, it takes two to Tango™. 3 LIGHT MODES • Work Light - 750 lumens, 2 hour runtime, 45 meter beam • Spot Light - 250 lumens, 5 hour runtime, 135 meter beam • TURBO MODE - 1000 lumens, 2 minute runtime DESIGN • Fully rechargeable • Power bank for your USB powered devices • Non-slip rubber coating • Water and impact-resistant • Fully dimmable • Memory Power Setting • 180º pivoting base OPERATION • Front-positioned, ON/OFF button; hold to dim ACCESSORIES • Micro USB to USB cable included BATTERIES • Powered by rechargeable battery included (Recharge time: 5 - 6 hours) SPECS • Height : 148mm • Diameter: 45 mm • Weight: 340g January special offer - buy 10 at £15.99 each!