Industrial Connector, Angled Socket - 130V

Industrial Connector, Angled Socket - 130V

Order Code: ZT1121231XCopy

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.804%
10 - 19£11.318%
20 +£10.8212%


Description

2P+E pin single socket industrial plugs with top conduit (M25) or rear cable entry, complete with blanking plug.

Features and Benefits:
-Ingress protected
-Ergonomic design, all corners are rounded to remove sharp edges

Typical Applications:
-Wiring applications

Notes:
-Earth hour position: 4

See full description
Specifications for Industrial Connector, Angled Socket - 130V
  • Colour
    Yellow
  • MFR Part No.
    YAF1BQWHI
  • Overall Width
    66mm
  • Rated Voltage
    130V
  • Overall Height
    128mm
  • Current Rating
    16A
  • Ingress Protection Rating (IP Rating)
    IP44
  • Overall Depth
    70mm