Industrial Connectors, IP Rated Sockets - 130V


Select
Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

2P+E pin industrial plugs fitted with cable entry seal.

Features and Benefits:
-Splashproof increasing versatility
-Ergonomic design, all corners are rounded to remove sharp edges

Typical Applications:
-Industrial uses

Notes:
-Standard BS EN 60309
-Earth hour position: 4

Feature Attributes

Colour:
Yellow
Rated Voltage:
130 V
Ingress Protection Rating (IP Rating):
IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome