Harmony XB4 Key Selector Switch Heads 3-position - Spring Return


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

Head for key selector switch. 22mm mounting diameter. Angle of throw: 45 degrees. Non-illuminated. Type Ronis 455 keylock.

Feature Attributes

Product Type:
Key Switch
Mounting Diameter:
22 mm
Hole diameter:
22.5 mm
Type of Control Element:
Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome