Harmony XB5 Complete Illuminated Selector Switches 2-position - Stay Put


£29.99 Inc VAT (20%)

See 4 Product Variants
£29.99

Description

Complete illuminated selector switch, round standard head, 22mm mounting diameter. Angle of throw: 90 degrees. Standard lever. 1 x NO and 1 x NC.

Feature Attributes

Product Type:
Selector Switch
Contact Configuration:
1NO/1NC
Mounting Diameter:
22 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome