Security Key Switch Modules -Keyswitch


£8.39 Inc VAT (20%)

See all variants from £8.39

Description

Security Key Switch Modules

Feature Attributes

Voltage:
250 V
Type:
Surface
Overall Length:
103 mm
Standards Met:
BS EN 7671-1:1999
Connection Type:
Back
Amperage Rating:
20 A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome