Selector Switches - M22 Series


£14.99 Inc VAT (20%)

See all variants from £14.99

Description

These toggle switch actuators are part of the RMQ-Titan system of pilot devices.

Selector with 2 positions
Colour: black
Switch type: stay put
IP66 protection
Titanium bezel
Maximum diameter 29.7mm

Feature Attributes

Type of Actuation:
switch
Model Series:
Titan
Cutout Diameter:
22 mm
Hole diameter:
22.5 mm
Colour:
Titanium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome