Bulkhead Outdoor Light, Black Gold Aluminium, Ip44


£69.99 Inc VAT (20%)

See all variants from £69.99


Description unavailable

Feature Attributes

No. of Lamps:
1
Bulb Included:
No
Finish/Colour:
Black Gold, Clear
IP Rating:
IP44
Lamp Type:
E27
Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome