Clip LED Ceiling Pendant, Aluminium


£249.99 Inc VAT (20%)

See 2 Product Variants
£249.99

Description


Description unavailable

Feature Attributes

Maximum Height:
120 cm
Length:
80 cm
Colour Temperature:
3000/4500/6000K
Lamp Type:
Integrated LED
Material:
Mild Steel
No. of Lamps:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome