Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Delphine Decorative Layered Leaf Semi Flush Ceiling Light
By Netlighting
Reset
Clear All
Finish/Colour
Select
See all variants from
£239.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£239.99
Description unavailable
Feature Attributes
Number of Lights:
3
Product Type:
Semi Flush Ceiling Light
Bulb Included:
No
Weight:
1.82 kg
Lamp Type:
E14
Material:
Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome