Die-Cast Aluminium LED Pendant Lights- White


£21.99 Inc VAT (20%)

See all variants from £21.99

Description

The slim and modern 4lite Die-Cast Aluminium 3K Modern Slim 7W LED Pendant Light has a die-cast aluminium construction for enhanced durability. A recessed LED module and diffuser create optimum light distribution with reduced glare. Includes an adjustable 1.25m cable length allowing for varied installation height. Perfect for household or commercial installation. Lamp: LED Wattage: 7W CRI: Ra 80 3000K Colour Temperature LED Lifetime: 50, 000 hours Input: 230V Lamp Dimensions: 46x46x250mm, Base: 80x80x70mm

Feature Attributes

Colour Temperature:
3000 K
Cable Length:
1.25 m
Colour:
White
Material:
Die-Cast Aluminium
Wattage:
7 W
Base:
80x80x70 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome