Fire Rated Tri-Colour LED Spotlight


£19.99 Inc VAT (20%)

See all variants from £19.99

Description

Our 8W Tri-Colour LED Spotlght is the perfect spotlight for any home environment. Choose from Polished Chrome, Brushed Chrome or a White finish. Adjustable colour temperature (3000K, 4200k & 6000K) will ensure the fitting is perfect for each and every room & an IP65 rating enables it to be installed in wetrooms & bathrooms too. Easy to install with loop-in/loop out push fit terminals. Triac dimmable comes standard with this model.

Feature Attributes

Product Type:
LED Spotlight
IP Rating:
IP65
Wattage:
8 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome