Kasp Integrated LED Portable Lamp Outdoor Light Black


£299.99 Inc VAT (20%)

See all variants from £299.99


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
Bulb Included:
No
Lumens:
150lm
Colour:
Black
Product Type:
Portable Outdoor Light
Maximum Wattage:
2 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome