Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Koko LED Table Lamp Ip54
By Netlighting
2 Variants From
£109.99
Inc VAT (20%)
See 2 Product Variants
£109.99
Description
Description unavailable
Feature Attributes
Bulb Included:
Yes
Colour Temperature:
2700-4000-6500K
Height:
38 cm
IP Rating:
IP54
Maximum Wattage:
2.2 W
Voltage:
5 V
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome