LED Lamps - CorePro LEDSpots Spotlight E14 Series


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Designed as a retrofit replacement for halogen or incandescent bulbs, these CorePro LED Spotlights are great as an energy saving, minimal maintenance alternative. They are a perfect fit for spot lighting and deliver a warm halogen-like lighting effect with their Colour temperature at 2700k.

Features and Benefits:
• 15,000 hours of life time to cut down on replacements
• 36° Beam angle for focused lighting
• Warm-white colour designation for that aesthetic feel
• Start-up / Warmup Time : 0.5sec for instant light up
• A++ energy rating so you know you`re doing your bit for the environment too

Typical Application:
• Household
• Hospitality
• Retail

Notes:
• Ensure lamp is cool before removing
• Non-dimmable

Feature Attributes

Finish/Colour:
Warm White
Bulb Fitting:
E14
Energy Class:
A++
Colour Temperature:
2700 K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome