LEDguardian Road Flare Signal TA20 Beacon LEDSL104

Order Code: ZT4808454S

£89.99 Inc VAT (20%)


Description

The 360 degree visible orange, warning light function of the OSRAM LEDguardian ROAD FLARE Signal TA20 is visible from a great distance and can provide crucial information about a dangerous situation in road traffic in an emergency. In Germany, in the event of a breakdown or accident, in addition to the obligatory warning triangle, the warning light may be magnetically attached to the car roof and switched on to mark the danger zone. In contrast to a warning triangle, it alerts other road users to an unusual situation on the road by actively flashing, compared to a simple reflection such as that of a warning triangle. With 18 long-lasting high-power LEDs, up to 140lm and up to 2000K, you can draw attention to yourself by day and night and preventively make other road users aware of a dangerous situation such as a broken-down vehicle in traffic. The compact design allows you to stow the warning light within easy reach in the car and, if required, it can be quickly and easily attached directly to the vehicle roof thanks to the magnetic function. Another advantage is that the 5200mAh Li-Ion battery of the warning light can be easily recharged using the 80 cm USB-C charging cable included in the scope of delivery. The LEDguardian ROAD FLARE Signal TA20 has been tested and validated in our DIN EN ISO/IEC 17025 certified environmental simulation laboratory for extreme external influences in relation to water, dust, heat, cold and impacts from falls. In accordance with IP protection class IP54, the OSRAM LEDguardian ROAD FLARE Signal TA20 is resistant to the ingress of water, dust and to impacts and convinces with a particularly high wind resistance that withstands a wind force of up to 210 N/m. Please observe any special requirements and laws in countries outside Germany regarding the use and operation of an additional warning light in road traffic.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome