Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED Golf Em Pro-diffuser 15W
By LED Group
Order Code:
ZT5052451S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-golf-em-pro-diffuser-15w/p/ZT5052451S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED GOLF EM PRO-DIFFUSER 15W LED Golf R150LEDE-01
Specifications
Specifications for Luminaire LED Golf Em Pro-diffuser 15W
Colour Temperature
4000 - 4000 K
Maximum Wattage
14.6W
Outer Diameter
330mm
Power Factor
0.9
Nominal Current
78 - 78mA
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome