Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED Golf Standard Pro-diffuser 7.5W
By LED Group
Order Code:
ZT5052468S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-golf-standard-pro-diffuser-7-5w/p/ZT5052468S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED GOLF STANDARD PRO-DIFFUSER 7.5W LED Golf R075LED-01
Specifications
Specifications for Luminaire LED Golf Standard Pro-diffuser 7.5W
Colour Temperature
4000 - 4000 K
Outer Diameter
272mm
Maximum Wattage
7W
Nominal Voltage
220 - 240V
Nominal Current
34 - 34mA
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome