Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED Golf Surface 15W Pro-diffuser and m/wave Sensor
By LED Group
Order Code:
ZT5052664S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-golf-surface-15w-pro-diffuser-and-m-wave-sensor/p/ZT5052664S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED GOLF SURFACE 15W PRO-DIFFUSER&M/WAVE SENSOR LED Golf R150LEDS-01
Specifications
Specifications for Luminaire LED Golf Surface 15W Pro-diffuser and m/wave Sensor
Colour Temperature
4000 - 4000 K
Outer Diameter
330mm
Nominal Voltage
220 - 240V
Power Factor
0.9
Maximum Wattage
14.6W
Nominal Current
69 - 69mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome