Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED SMD Golf Em 10W 800LM 330 x 118mm 4000K MWS IP65
By LED Group
Order Code:
ZT5053315S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-smd-golf-em-10w-800lm-330-x-118mm-4000k-mws-ip65/p/ZT5053315S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED SMD GOLF EM 10W 800LM 330X118MM 4000K MWS IP65 LED Golf R100LEDES-01
Specifications
Specifications for Luminaire LED SMD Golf Em 10W 800LM 330 x 118mm 4000K MWS IP65
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
Outer Diameter
330mm
Power Factor
0.9
Maximum Wattage
10.2W
Nominal Current
60 - 60mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome