Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED SMD Golf Retro-fit Em 10W
By LED Group
Order Code:
ZT5040475S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-smd-golf-retro-fit-em-10w/p/ZT5040475S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED SMD GOLF RETRO-FIT EM 10W LED Golf R100LEDRETE
Specifications
Specifications for Luminaire LED SMD Golf Retro-fit Em 10W
Colour Temperature
4000 - 4000 K
Power Factor
0.9
Maximum Wattage
10W
Outer Diameter
254mm
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome