Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED SMD Golf Surface White Trim 10W 4000K IP65
By LED Group
Order Code:
ZT5036248S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-smd-golf-surface-white-trim-10w-4000k-ip65/p/ZT5036248S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED SMD GOLF SURFACE WHI TRIM 10W 4000K IP65 LED Golf R100LED-01
Specifications
Specifications for Luminaire LED SMD Golf Surface White Trim 10W 4000K IP65
Colour Temperature
4000 - 4000 K
Power Factor
0.9
Nominal Voltage
220 - 240V
Maximum Wattage
10.6W
Outer Diameter
330mm
Nominal Current
53 - 53mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome