Pasteri 3 Light Flush Ceiling Light Satin Nickel with White Fabric Shade and Diffuser, E27 - EU Stock | Description: This range offers a choice of fittings which will provide an effective light fitting in any room. The fittings are versatile, allowing them to match a variety of different styles and colour schemes. The white fabric and glass shade adds a further dimension to the fitting, hiding the view of the lamp within, while allowing the light to shine and spread in all directions around the room. This offers fittings in a choice of finishes. | Features: Finish: Satin Nickel, Material: Glass, Fabric, Steel, IP Rating: IP20, Diameter (cm) : 47.5, No. of Lights: 3, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 3 x 60W, Weight (kg) : 4.056, Class: 1 (Earthed)