Pepper 1 Light Table Clip on Lamp E27


Select
£139.99 Inc VAT (20%)


See all variants from £139.99


Description unavailable

Feature Attributes

Width:
22 cm
Class:
2 (Double Insulated)
Maximum Wattage:
40 W
IP Rating:
IP20
Depth:
37 cm
Weight:
0.7 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome