Plas LED 1 Light Indoor Recessed Wall White Plaster


£139.99 Inc VAT (20%)

See all variants from £139.99


Description unavailable

Feature Attributes

Lamp Type:
HIGH POWER LED
IP Rating:
IP20
Lumens:
112
Depth:
5 cm
Material:
Plaster
Number of Lights:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome