SEARCHLIGHT EU - Giraffe 5 Light Floor Lamp Chrome, with Marble Base, E14 | Description: This Chrome 5 light floor lamp is inspired by modern Italian design, with dome shaped, metal shades and stylish chrome finish. The marble base provides a solid foundation for the extravagant arc leading to the five chrome dome shades. The artistic elements provide an interesting focal point so you can transform any dull space into a light and attractive area | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 210, No. of Lights: 5, Lamp Type: E14, Wattage (max) : 40, Weight (kg) : 12, Class: 2 (Double Insulated) , Bulb Included: No