Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Light Bulbs
/
LED Lamps & Bulbs
Snake Led-usb Lamps
By STYRO
See all variants from
£56.99
Inc VAT (20%)
See all variants from
£56.99
Description unavailable
Feature Attributes
Colour Temperature:
3000 K
Supplied:
Assembled
Material:
Metal, ABS Plastic
Mains Voltage:
5 V
Brightness:
1000 Lux
Light Head:
Rotating, Tilting
More attributes