Whizz 1 Light Floor Lamps Black, Satin gold, E27 | Description: The Whizz fitting is unique in its versatile character. The fitting is the head on its own, and is compatible as a floor lamp, with the floor lamp bar, or as a wall lamp with the wall lamp bar Both accessories are available for order separately. Whizz is available in two different finishes, and as a matching pendant fitting. The modern feel of the Whizz fitting is sure to add class and style to any contemporary setting. Class two. | Features: Finish: Black, Satin gold, Material: Metal, IP Rating: IP20, Height (cm) : 26, Diameter (cm) : 25, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60