Integrated LED Indoor Recessed Panel Light White


£82.99 Inc VAT (20%)

See all variants from £82.99


Description unavailable

Feature Attributes

Finish:
White
Length:
59.5 cm
Weight:
2.2 kg
Material:
Aluminum
Height:
3 cm
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome