Klio LED Panels 40x40x5.2cm


£339.99 Inc VAT (20%)

See all variants from £339.99


Description unavailable

Feature Attributes

Weight:
3.73 kg
IP Rating:
IP20
Maximum Wattage:
64.8 W
Lamp Type:
LED
No. of Lamps:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome