Klio LED Panels 40x5.1cm


£339.99 Inc VAT (20%)

See all variants from £339.99


Description unavailable

Feature Attributes

Maximum Wattage:
64.8 W
IP Rating:
IP20
No. of Lamps:
1
Lamp Type:
LED
Weight:
2.84 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome