Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
LED Panels White 4000lm
By Netlighting
See all variants from
£114.99
Inc VAT (20%)
See all variants from
£114.99
Description
Description unavailable
Feature Attributes
Lumens:
4000lm
Product Type:
LED Panels
No. of Lamps:
1
Finish:
White
IP Rating:
IP20
Lamp Type:
LED
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome