Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin Eagle LED EMER Surf Ftg 15W 330mm 4000K Med Pro Diff I
By LED Group
Order Code:
ZT5060417S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-eagle-led-emer-surf-ftg-15w-330mm-4000k-med-pro-diff-i/p/ZT5060417S
Add to quotation
View all LED Panel Lights
Description
LED Group LUMIN EAGLE LED EMER SURF FTG 15W 330MM 4000K MED PRO DIFF I Eagle LED REEM01540E-01
Specifications
Specifications for Lumin Eagle LED EMER Surf Ftg 15W 330mm 4000K Med Pro Diff I
Colour Temperature
4000 - 4000 K
Maximum Wattage
14.7W
Diameter
330mm
Power Factor
0.9
Nominal Current
57 - 57mA
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome