Osaka LED Panels Glass


£239.99 Inc VAT (20%)

See all variants from £239.99


Description unavailable

Feature Attributes

Lumens:
2400lm
Length:
40 cm
Height:
12 cm
Weight:
2.5 kg
Product Type:
LED Panel
Bulb Included:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome